Beli survival kit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kakuri Survival SheetDeskripsi:You can keep your body warm by using it instead of a blanket. A multi-seat that prevents rain and direct sunlight.atribut:
- Material: Aluminium vapor deposition polyester
- Thickness (mm): 0.012
- Dimensions (mm): 2130x1320
- TKG Part Number: 7-2528-0701
- TEKIRO Pisau Stainlessatribut:
- Dimension 1 (mm): 189
- Dimension 2 (mm): 16
- Pelican Protector Long Case with FoamDeskripsi:Pelican Protector CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Also available from Pelican: The 1740 Long Case- Four extra-deep base-to-lid locking cleats that ensure maximum stacking stability- Watertight, crushproof, and dustproof- 4-piece foam set- Lifetime Guarantee of Excellence- O-ring seal- Open cell core, polymer wall construction- Stainless steel hardware and padlock protectors- Two Integrated Automatic Pressure Equalization Valves- Two rugged double-wide handles- Wide-track polyurethane wheels with ball bearings and nylon hubsatribut:
- Color: Black
- Latch: ABS
- Pins: Stainless Steel
- Purge Body: ABS
- Purge Vent: 3micron Hydrophobic Non-Woven
- Material: Body; Polypropylene
- 4Life Handmed KitDeskripsi:Kit Pertolongan pertama dirancang untuk kelompok 5 - 15 orang dengan isi lengkap. Desain tas praktis dan mudah dibawa.atribut:
- Dimensions (cm): 30x24x18
- Material: Baby Ripstop
- Color: Red
- 4Life Plastik Box Kit (Kotak P3K)Deskripsi:Kit dengan display transparan cocok dipasang di dinding rumah atau kantor.Kotak P3K yang di rancang sesuai peraturan Kemnakertrans RI No : PER - 15/MEN/VIII/2008 tentang P3K ditempat kerja.atribut:
- Dimensions (cm): 39x29.5x11
- Material: Fiber
- Color: White
- GUNNEBO Industries Standard Lifting Bow Shackle with Safety BoltDeskripsi:Documentation: Test certificate and traceable raw material/inspection certificate according to EN-10204 -3.1. DNV 2.7-1 and DNV 2.7-3 Type Approval.atribut:
- Finish: All parts hot dip galvanized, brown painted bolts on top of galvanized
- Material: High Tensile Carbon Steel, Quenched and tempered, Grade 6
- Safety Factor: 6:1
- Standard: DNV 2.7-1 Type Approved, EN 13889 and U.S Fed. Spec. RR-C-271
- Temperature (°C): -20 to 200
- Bullocks Emergency Set for Car (with Pocket)Deskripsi:1. Open End Wrench : - 6 X 7, 1Pc - 8 X 10, 1Pc - 10 X 12, 1Pc - 12 X 14 1Pc 2. American Screwdriver (-)6mm,(+)100mm, 1Pc 3. Groove Joint Plier 10”, 1Pc 4. Diagonal Cutting Plier 6, 1 Pc
- TEKIRO Pocket KnifeDeskripsi:PISAU LIPAT STANLESSBermaterialkan stainless steel yang berfungsi untuk memotong benda berukuran kecil dan sedang, dan berguna untuk memotong tali pada umumnya.atribut:
- Size (mm): 165
- Dimension 1 (mm): 165
- Dimension 2 (mm): 20
- ProChoice Fire BlanketDeskripsi:Non-asbestos fire blanket used to extinguish fires under emergency situations. The blanket fabric has been tested and complies to EN1869 : 1997 standards. Economical and light-weight product that does not have a shelf life. It can be conveniently hung in prominent location in buildings, kitchens and other locations where there is a fire hazard.atribut:
- Size (ft): 4x6
- Pelican Flashlight LED (Senter)Deskripsi:Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
- Kakuri Mini PlaneDeskripsi:Usage:Surface finish of timbers and plates.atribut:
- Overall Length (mm): 150
- Weight (g): 280
- Blade Width (mm): 42
- Material (Unit): Evergreen oak
- Materials (Blade): Cutlery carbon steel
- Pelican Protector Carry-on CaseDeskripsi:Pelican Protector Carry-on CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Maximum airline carry on size- Strong polyurethane wheels with stainless steel bearings- Watertight, crushproof, and dustproof- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded top and side handles- Easy open Double Throw latches- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Retractable extension handle- Stainless steel hardware and padlock protectors- Check with your airline for exact measurement requirements.atribut:
- Color: Black
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Purge Vent: 3micron Hydrophobic Non-Woven
- Dimensions (mm): 22.00x13.81x9.00inch
- Certifications: IP67/STANAG/4280/Def/Stan/81-41
- Range Temperature: -40/210degree F
- Foam Layers: Layer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck
- Material: Body; Polypropylene
- Kakuri Oile ChiselDeskripsi:-It is a Echigonokuni Sanjo, KAKURI Corporation's traditional steel attached dado joint wood chisel. -Shallow mortar hole digging.-For finishing roughly dug mortar hole, etc.atribut:
- Blade Width: 9mm
- Total Length: 215mm
- Blade Materials: Knife steel
- Handle Materials: Oak
- Purpose of Use: Shallow mortar hole digging. For finishing roughly dug mortar hole, etc.
- TEKIRO Palu Kapak Lipat Multifungsi 7in1Deskripsi:Ideal for survival in the jungleFeature a large axe and hammerHigh quality stainless steelFits nicely in handsEasy access to multiple toolsatribut:
- Size (mm): 160
- Dimension 1 (mm): 160
- Dimension 2 (mm): 44
- Dimension 3 (mm): 17
Daftar Harga survival kit Terbaru March 2026
| Kakuri Survival Sheet | Rp47.900 |
| TEKIRO Pisau Stainless | Rp45.900 |
| Pelican Protector Long Case with Foam | Rp9.299.900 |
| 4Life Handmed Kit | Rp2.399.900 |
| 4Life Plastik Box Kit (Kotak P3K) | Rp929.900 |
| GUNNEBO Industries Standard Lifting Bow Shackle with Safety Bolt | Rp489.900 |
| Bullocks Emergency Set for Car (with Pocket) | Rp749.900 |
| TEKIRO Pocket Knife | Rp60.900 |
| ProChoice Fire Blanket | Rp489.900 |
| Pelican Flashlight LED (Senter) | Rp599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Persediaan%20Evakuasi/Kakuri%20Survival%20Sheet/95P103459329-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/4Life%20Handmed%20Kit/iqP104730674-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/4Life%20Plastik%20Box%20Kit%20(Kotak%20P3K)/k6P104730726-1.jpg)

/mxP103243825-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/ProChoice%20Fire%20Blanket/npP106625853-1.jpg)
/P102175347-1.jpg)